43-in. QLED 4K QHDR Smart TV with WiFi and Bixby

  • Mfr # QN43Q60CAFXZA

  • Zoro # G111788207


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Width
38 in
Depth
1 in
USB
Yes
Electronic Program Guide
Yes
Backlight Technology
Quantum Dot LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN43Q60CAFXZA
Zoro #
G111788207
UPC #
-
Country of Origin
Mexico

Dimensions

Width
38 in
Depth
1 in
Height
22 in (559 mm)
Depth with Stand
7.10 in
Width with Stand
38 in
Screen Size Class
43 in
Viewable Screen Size
42.5 in
Height with Stand
23.50 in

Details

USB
Yes
Electronic Program Guide
Yes
Backlight Technology
Quantum Dot LED
Input Voltage
120 V AC
Model Year
2023
HDMI
Yes
Processor Type
Quantum Processor 4K Lite
Ethernet
Yes
Operating System
Tizen
VESA Mount Standard
200 x 200
Product Type
Smart LED-LCD TV
Input Frequency
60 Hz
Features
4K Upscaling, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Embedded POP, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser
Energy Consumption per Year
105 kWh
Standard Refresh Rate
60 Hz
Wireless LAN
Yes
Service Type
TV Plus
Maximum Resolution
3840 x 2160
Product Color
Titan Gray
Package Contents
43" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Video Signal Standard
4K UHDTV
Internet Access
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Quantum HDR
VESA Mount Compatible
Yes
Total Number of HDMI Ports
3
RMS Output Power
20 W
Interactive Features
Voice Assistant, Voice Guidance
Environmentally Friendly
Yes
Digital Tuner
ATSC, ClearQAM
Scan Format
2160p
PC Streaming
Yes
Sound System
Dolby, Dolby MS12
Virtual Assistant Supported
Alexa, Bixby, Google Assistant

Description

This lean, mean 4K machine is primed for your leap into Quantum Dot technology-and a bold new world of color and contrast. Take your entire viewing experience to the next level with the elevated audio and astounding picture quality of Samsung QLED. Not only will you see your TV shows and movies instantly transformed into 4K, but you'll also take in a billion shades of unwavering color. Beyond amazing visuals, you'll be drawn in by 3D surround sound that moves with the action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.