This item is Discontinued.

Samsung 43in Class Neo QLED 4K QN90D Series QN43QN90DAFXZA

43in Class Neo QLED 4K QN90D Series (Discontinued)

  • Mfr # QN43QN90DAFXZA
  • Zoro # G214012001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QN43QN90DAFXZA
Zoro #
G214012001
UPC #
887276816807
Country of Origin
China

Dimensions

Width
37.8 in
Depth
1.1 in
Screen Size
43"
Size
43 in

Details

HDMI Inputs
4
Screen Refresh Rate
144 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Brightness
1000 Nit
Energy Consumption per Year
96 kWh
Includes
Television, Remote, Power Cable, Manual, Warranty
Color
Graphite Black
For Use With
Residential

Description

This elite TV features crisp resolution, clear motion, and high contrast, giving it a brilliant and smooth picture made possible by ultra-fine lighting and brightness. Precise lighting from Mini LEDs boosts brightness, so you catch every detail in the darkest black to brightest white scenes. The high dynamic range will absorb you into the middle of the action of your favorite media with the built-in Dolby Atmos creating the most dynamic sound. When cars are speeding across your Samsung AI TV screen, sound moves right along with them to deliver realistic, 3D audio, thanks to Object Tracking Sound. Play games and content with ultra-smooth motion and virtually no lag or blur. Get uninterrupted action with crisp visuals rendered at top speeds, so you have a seamless, non-stop picture. AI technology pinpoints where you should focus and brings the object into the foreground, enhancing the feeling of 3D depth. The Supersize Picture Enhancer reduces noise and increases sharpness.


  • • Catch every detail in dark to bright scenes with Quantum Matrix Mini LEDs
  • • See content come to life with remarkable picture quality and brightness with Neo Quantum HDR
  • • Put yourself in the middle of the action with built-in Dolby Atmos and Object Tracking Sound
  • • Play games and content with ultra-smooth motion and virtually no lag or blur with Motion Xcelerator 144Hz
  • • Only Samsung gives you the power to unlock incredible sound when you pair our TVs with our S-series or Q-series soundbar
  • • AI-enhanced picture quality optimized for a super large screen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.