43in Class The Sero QLED 4K UHD HDR Smart TV 2022

  • Mfr # QN43LS05BAFXZA

  • Zoro # G114012019


product price: $1,509.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HDMI Inputs
3
Width
22.2 in
Depth
12.9 in
Max. Resolution
3840 x 2160
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN43LS05BAFXZA
Zoro #
G114012019
UPC #
887276649931
Country of Origin
China

Dimensions

Width
22.2 in
Depth
12.9 in
Screen Size
43"
Size
43 in
Width with Stand
22.23 in
Viewable Screen Size
42.5 in
Height with Stand
47.24 in
Depth with Stand
12.87 in
Height
48.35 in (1228 mm)

Details

HDMI Inputs
3
Max. Resolution
3840 x 2160
Speakers
Yes
Color
Navy Blue
Energy Consumption per Year
109 kWh
Brightness
500 Nit
Includes
Television, Legs, Remote, Charging Cable, Power Cable, Manual, Warranty
For Use With
Residential
Product Line
The Sero
Video Signal Standard
4K UHDTV
Backlight Technology
Quantum Dot LED
Wireless LAN
Yes
HDMI
Yes
Package Contents
43" Class The Sero QLED 4K UHD HDR Smart TV (2022), Remote Control, Power Cable, User Manual, E-Manual
RMS Output Power
60 W
Input Voltage
120 V AC
Aspect Ratio
16:9
PC Streaming
Yes
USB
Yes
Product Type
Smart LED-LCD TV
Features
4K AI Upscaling, 4K Upscaling, Active Voice Amplifier (AVA), Ambient Mode+, Anti-reflective, Audio Return Channel (ARC), Digital Clean View, Film Mode, Game Mode, Google Play, HDR 10+, HDR10, High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Object Tracking Sound (OTS) Lite, Progressive Scan, Q Color, Quantum Dot Technology, Quantum HDR 4x, RF Antenna Input, Screen Mirroring, SmartThings App
Streaming Service
AirPlay
Model Year
2022
Processor Type
Quantum Processor 4K
Ethernet
Yes
Scan Format
2160p
Digital Tuner
ATSC, ClearQAM
Internet Access
Yes
DLNA Certified
Yes

Description

Enjoy your mobile content on the big screen with the SERO TV that rotates to fit your content. The mobile optimized screen lets you see the content from your favorite apps as it was meant to be seen, whether its vertically, full screen. With the Seros rotating screen, its easy to enjoy your social media and apps in portrait mode and switch to your TV shows and movies in landscape. The anti-reflection and matte display film limits light distraction by reducing glare, letting you enjoy your media uninterrupted. Whatever youre enjoying on your Samsung Galaxy device, see it on the bigger screen within seconds and one single touch, thanks to mobile mirroring. Experience directional top-firing sound with the 60W 4.1ch speaker system. The included Eco Remote lets you take total control with one remote that gets rid of the batteries. The first TV brand streaming games, no console required. Gaming Hub brings the best of console games, streaming games, and more all in one place.


  • • Watch your favorite content the way it was made to be seen on this revolutionary TV
  • • Enjoy more screen visibility with virtually no light reflection, night or day
  • • Experience top-firing sound with the 60W 4.1ch speaker system
  • • Share music, movies, and more from your phone to your TV with a tap
  • • Take control with one Eco Remote
  • • The first TV brand streaming Xbox games. No console required with Gaming Hub
  • • Spend less time searching and more time streaming what you enjoy with Smart TV Hub

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.