This item is Discontinued.

Samsung 43in QLED 2160p 120Hz 4K QN43LS03DAFXZA

43in QLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN43LS03DAFXZA
  • Zoro # G512512302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN43LS03DAFXZA
Zoro #
G512512302
UPC #
887276822563
Country of Origin
Mexico

Dimensions

Screen Size Class
43"
Viewable Screen Size
43"

Details

Series
LS03D
Video Signal Standard
4K UHDTV
Standard Refresh Rate
120 Hz
Wireless LAN
Yes
Maximum Resolution
3840 x 2160
Model Year
2024
Backlight Technology
Quantum Dot LED
Scan Format
2160p
Virtual Assistant Supported
Bixby
Item
Smart LED-LCD TV

Description

43 QLED 2160p 120Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.