This item is Discontinued.

Samsung 43in QLED 2160p 60Hz 4K QN43LS05BAFXZA

43in QLED 2160p 60Hz 4K (Discontinued)

  • Mfr # QN43LS05BAFXZA
  • Zoro # G612512233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN43LS05BAFXZA
Zoro #
G612512233
UPC #
887276649931
Country of Origin
Viet Nam

Dimensions

Width
22.2"
Depth
3.3"
Height
48.4"
Width with Stand
22.23"
Viewable Screen Size
42.5"
Height with Stand
47.24"
Screen Size Class
43"
Depth with Stand
12.87"

Details

Aspect Ratio
0.672917
Series
LS05
USB
Yes
Internet Access
Yes
Processor Type
Quantum Processor 4K
HDMI
Yes
Model Year
2022
Scan Format
2160p
Energy Consumption per Year
109 kWh
Input Voltage
120 V AC
Wireless LAN
Yes
Digital Tuner
ClearQAM, ATSC
Maximum Resolution
3840 x 2160
Total Number of HDMI Ports
3
DLNA Certified
Yes
Operating Power Consumption
140 W
Standby Power Consumption
500 mW
Video Signal Standard
4K UHDTV
Ethernet
Yes
Package Contents
43" Class The Sero QLED 4K UHD HDR Smart TV (2022), Remote Control, Power Cable, User Manual, E-Manual
RMS Output Power
60 W
Backlight Technology
Quantum Dot LED
Streaming Service
AirPlay
PC Streaming
Yes
Item
Smart LED-LCD TV
Product Color
Navy Blue
Product Line
The Sero
Features
4K AI Upscaling, 4K Upscaling, Active Voice Amplifier (AVA), Ambient Mode+, Anti-reflective, Audio Return Channel (ARC), Digital Clean View, Film Mode, Game Mode, Google Play, HDR 10+, HDR10, High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Object Tracking Sound (OTS) Lite, Progressive Scan, Q Color, Quantum Dot Technology, Quantum HDR 4x, RF Antenna Input, Screen Mirroring, SmartThings App

Description

43 QLED 2160p 60Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.