Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 cu. ft. Smart Front Load Washer with Super Speed and Vibration Reduction Technology+

  • Mfr # WF45B6300AW

  • Zoro # G711593287


product price: $1,246.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF45B6300AW
Zoro #
G711593287
UPC #
-
Country of Origin
Viet Nam

Description

This 4.5-cu. ft. large capacity Front Load Washer features Super Speed Wash, so you can wash full loads with full performance in just 28 minutes, and has built-in Wi-Fi so you can receive end-of-cycle alerts and remotely start, stop, and schedule laundry right from your smartphone. The power of steam lets you gently remove stains without any time-consuming pretreatments. Steam is released from the drum so every item in the load is thoroughly saturated, ensuring a deep clean. This washer was designed to enhance your laundry space without disrupting your lifestyle. Perfect for any laundry space, this washer has a shallower depth for easy installation into closets without sacrificing any washing capacity. The sleek, new flat-panel door will elevate any laundry space and with scratch-resistant tempered glass, it combines an ultra-premium design with a durable finish. Self Clean+ cleans the inside of your washer to keep it smelling fresh and will also remind you every 40 wash cycles when it is time for a cleaning. Do your laundry without disturbing anyone. Innovative Vibration Reduction Technology+ reduces noise and vibration for quiet washing at any time and in any place. Improved drum pattern extracts more water more quickly during the rinsing cycle and prevents fabrics from snagging during washing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.