Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electronics
  4. /
  5. TVs
  6. /
  7. LED TVs
  8. /
  9. 46'' High Brightness Commercial LED Outdoor Display
Samsung 46'' High Brightness Commercial LED Outdoor Display OH46B-S - main

Samsung

46'' High Brightness Commercial LED Outdoor Display

  • Mfr # OH46B-S

  • Zoro # G415446483


product price: $4,154.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Samsung
  • MFR # OH46B-S
  • Zoro # G415446483
  • UPC #
    8806094726534
  • Country of Origin Mexico
  • Category LED TVs

Description

When it comes to providing concise communication for customers, Samsungs OH46B-S features a bright screen for high visibility in various weather conditions. Also, designed for businesses, the OH46B-S is packed with robust hardware, ensuring longevity and flexibility.The OH46B-S is UL-verified for outdoor visibility with brightness levels over 3,500nits. Its 24/7 performance and polarization technology eliminate display blindness from polarized lenses and delivers continuously crisp content with a built-in auto brightness sensor that adapts to external lighting.The OH46B-S delivers advanced color accuracy and brightness, creating vivid content through enhanced color reproduction of all red, green and blue shades. With crisp content being what customers now expect, the OH46B-Ss uncompromised picture quality will be sure to capture customer attention.Samsung OH46B-S is enhanced by Magic Protection Glass, which utilizes advanced anti-reflection technology. This innovative solution ensures much better visibility when watching in broad daylight, with a significantly low total reflection rate, ensuring clearer images and text for every viewer.With certified IP56-rated protection, OH46B-S delivers robust reliability to withstand physical impact as well as dust and water that might affect the display. This ensures optimized operation in a variety of outdoor conditions for consistent performance.Fitted with tempered Magic Protection Glass, the Samsung OH46B-S provides durability that is IK10-rated, ensuring advanced safety and protection against external impact. This ensures the product is safe against unexpected damage, giving store manager better peace of mind.A slim, all-in-one composition enables easy installation, while long-term performance is ensured through IP56 protection, anti-reflection technology, damage defense and an efficient cooling system. Plus, an integrated power box condenses operational components and supports an ultra-slim frame.The embedded MagicINFO Player S10, backed by the powerful TIZEN operating system, boosts the overall performance of the display and offers painless content management. This ensures seamless transitions and playback to deliver a better experience for both customers and store managers.


  • Cable Type: Category 6
  • Cable Characteristic: Patch Cable
  • Cable Length: 200 ft
  • Connector Type on First End: RJ-45 Network - Male
  • Connector on First End Details: 1 x RJ-45 Network - Male

Documents & Resources

  • Technical Guide Opens PDF in new window

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery (ML4-69171111)
  • MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Yamaha XV1600 Road Star 1999-2003 (YTX20L-BS109)
  • MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 6 Pack (ML8-12MP6111513391795)
  • NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
  • SAMSUNG Samsung QN800D QN75QN800DF 74.5" Smart LED-LCD TV - 8K UHD - High Dynamic Range (HDR) - Graphite Black (QN75QN800DFXZA)
  • SAMSUNG TV, QLED, 4K, Quantum, Direct (SASQN50Q80CAF)
  • SAMSUNG 32in QLED 2160p 60Hz 4K (QN32LS03CBFXZA)
  • SAMSUNG Samsung QN900D QN65QN900DF 64.5" Smart LED-LCD TV - 8K UHD - High Dynamic Range (HDR) (QN65QN900DFXZA)
  • SAMSUNG 50'' LED 4K UHD Crystal Display Pro:idiom 3840x2160 (HG50BU800NFXZA)
  • SAMSUNG Samsung S90D TVS90D 42" Smart OLED TV - 4K UHDTV (QN42S90DAEXZA)
  • WESTINGHOUSE 43'' Edgeless FHD Roku TV (WR43EX2300)
  • RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PS1240)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc