This item is Discontinued.

Samsung Samsung S90D TVS90D 42" Smart OLED TV - 4K UHDTV QN42S90DAEXZA

Samsung S90D TVS90D 42" Smart OLED TV - 4K UHDTV (Discontinued)

  • Mfr # QN42S90DAEXZA
  • Zoro # G412329895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN42S90DAEXZA
Zoro #
G412329895
UPC #
887276842066
Country of Origin
Mexico

Dimensions

Screen Size Class
42"
Viewable Screen Size
42"

Details

Max. Resolution
3840 x 2160
Series
S90D
HDTV WiFi Compatible
Yes
HDTV SmartTV Compatible
Yes
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Scan Format
2160p
Virtual Assistant Supported
Bixby
Features
High Dynamic Range (HDR)
Video Signal Standard
4K UHDTV
Item
Smart OLED TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.