
48 Inch Slim Direct Lit Led- Lynk Only Digital Rights (Discontinued)
- Mfr # HG48ND670DFXZA
- Zoro # G2064200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG48ND670DFXZA
Zoro #
G2064200
UPC #
-
Country of Origin
Unknown
Dimensions
Height
24.7"
Width
42.3"
Depth
2.6"
Details
Number of USB Ports
1
Input Voltage
120 V AC
Product Type
LED-LCD TV
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.