Shop SAMSUNG

50-in. QLED 4K HDR Smart TV with 120Hz, WiFi, Bixby, RS-232c

  • Mfr # QN50Q80CAFXZA

  • Zoro # G911788094


product price: 
$
1,772.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
43.90 in (1115 mm)
Electronic Program Guide
Yes
Viewable Screen Size
49.5 in
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Processor Type
Neural Quantum Processor 4K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QN50Q80CAFXZA
Zoro #
G911788094
UPC #
887276745381
Country of Origin
Mexico
Electronic Program Guide
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Processor Type
Neural Quantum Processor 4K
Backlight Technology
Quantum Dot LED
Scan Format
2160p
Digital Tuner
ATSC, ClearQAM
Standard Refresh Rate
60 Hz
Package Contents
50" Class Q80C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Wireless LAN
Yes
Video Signal Standard
4K UHDTV
Product Type
Smart LED-LCD TV
USB
Yes
Internet Access
Yes
RMS Output Power
40 W
High Dynamic Range (HDR) Type
HDR10+, HLG, Quantum HDR+
PC Streaming
Yes
Input Voltage
120 V AC
HDMI
Yes
VESA Mount Standard
200 x 200
Input Frequency
60 Hz
Maximum Resolution
3840 x 2160
Features
4K Upscaling, Adaptive Sound+, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Eye Comfort Mode, Far-field Voice Interaction, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser
Interactive Features
Voice Assistant, Voice Guidance
Ethernet
Yes
Total Number of HDMI Ports
4
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Product Color
Titan Black
Operating System
Tizen
Model Year
2023
Service Type
TV Plus
Energy Consumption per Year
162 kWh

Description

Don't settle for basic. Punch up the contrast with super-precise LEDs and elevate the ordinary to something more impressive. Direct Full Array and Dolby Atmos technology headline Samsung QLED's refined audio/visual experience

Ratings & reviews