This item is Discontinued.

Samsung 50 In Slm Drct Lit Led-Lynk Dgtl Rights Mngmnt Only-Comm HG50NE460SFXZA

50 In Slm Drct Lit Led-Lynk Dgtl Rights Mngmnt Only-Comm (Discontinued)

  • Mfr # HG50NE460SFXZA
  • Zoro # G2064849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG50NE460SFXZA
Zoro #
G2064849
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
50"

Details

Color
Black
Features
Hotel Mode, Sport Mode, Progressive Scan, Wall Mountable, Auto Power Off, Film Mode, Game Mode, Welcome Screen, LYNK REACH, On/Off Timer, Closed Caption, Security Mode, Picture-in-Picture, Auto Program, Media Player, Teletext
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.