50'' LED 4K UHD Crystal Display Pro:idiom 3840x2160

  • Mfr # HG50BU800NFXZA

  • Zoro # G115446479


product price: $850.99
/ea
Free Shipping & Returns

Key Features

High Dynamic Range (HDR) Type
HDR10+, HLG
Ethernet
Yes
Screen Size Class
50 in
Sound System
Dolby MS12
Video Signal Standard
4K UHDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG50BU800NFXZA
Zoro #
G115446479
UPC #
887276659961
Country of Origin
Mexico

Dimensions

Screen Size Class
50 in
Height with Stand
26.91 in
Viewable Screen Size
50 in
Depth
1.01 in (26 mm)
Width with Stand
44.03 in
Width
44.03 in (1118 mm)
Height
25.38 in (645 mm)
Depth with Stand
9.01 in

Details

High Dynamic Range (HDR) Type
HDR10+, HLG
Ethernet
Yes
Sound System
Dolby MS12
Video Signal Standard
4K UHDTV
Digital Tuner
ATSC, ClearQAM, DVB-C, DVB-S2, DVB-T, DVB-T2
RMS Output Power
20 W
Product Type
Smart LED-LCD TV
Product Color
Black
Scan Format
2160p
Electronic Program Guide
Yes
Processor Type
Quantum Processor Lite
Streaming Service
Netflix, YouTube, YouTube Kids
Input Voltage
120 V AC
Motion Interpolation Technology
PQI 2200Hz
Wireless LAN
Yes
Maximum Resolution
3840 x 2160
Backlight Technology
LED
VESA Mount Compatible
Yes
USB
Yes
VESA Mount Standard
200 x 200
Aspect Ratio
16:9
PC Streaming
Yes
Viewing Angle
178° Horizontal/178° Vertical
Features
Ambient Mode, Audio Return Channel (ARC), Auto Channel Search, Auto Motion Plus, Auto Power Off, Closed Caption, Connect Share, Content Management Solution, Contrast Enhancer, Crystal Processor 4K, Dynamic Crystal Color, Energy Saving Mode, Film Mode, High Dynamic Range (HDR), Hospitality Plug and Play, Hotel Channel List, Human Interface Device (HID) Support, LYNK Cloud, LYNK DRM, Mega Contrast, My Channel, Object Tracking Sound (OTS) Lite, On Screen Display, Pro:Idiom, RF Antenna Input, Screen Mirroring, Security Mode, Smart Hub, Sound Mirroring, Soundbar Compatible, Subtitle, UHD Dimming, USB Cloning, Wake-up Timer
Service Type
TV Plus
DLNA Certified
Yes
Package Contents
HBU8000 Crystal UHD 4K Hotel TV, Remote Controller, Samsung Smart Control, Mini Wall Mount, Vesa Wall Mount, Power Cable, Quick Install Guide, Data Cable, Optional Stand Support
Internet Access
Yes

Description

Introducing the HBU8000, a new hospitality TV delivering premium hotel entertainment experiences. Featuring detailed UHD picture quality and access to top streaming services, Samsung's elevated in-room content solution adds a personal touch to each stay, turning new guests into repeat visitors. With LYNK Cloud and Property Management System PMS Integration, guests can access their own content accounts, including Netflix, YouTube, YouTube TV, Facebook Watch and more.


  • 4K UHD: See what you've been missing on a crisp, clear picture that's 4X the resolution of Full HD
  • Smart TV Powered by Tizen: Go beyond Smart TV with next-gen apps, streaming services, advanced controls, and more
  • AirSlim Design: Sleek and slim, with minimalist details to enhance your space
  • HDR: Expand the range of color for richer detail that goes beyond HDTV
  • Universal Guide: Get tailored recommendations for streaming and live TV all in one place with a simple on-screen guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.