This item is Discontinued.

Samsung 50" Standard HDTV, LED Flat Screen, 1080p UN50J5000BF

50" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # UN50J5000BF
  • Zoro # G1872565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN50J5000BF
Zoro #
G1872565
UPC #
887276069173
Country of Origin
Mexico

Dimensions

Screen Size
50"
Height
28 19/64 in
Width
44 29/32 in
Depth
12 13/64 in
HDTV Screen Size
50 in
TV Screen Size Range
50" to 54"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
19:6
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Sleep/Alarm Timer
Yes
Includes
Standard Remote Control, (2) AAA Batteries
HDTV Screen Shape
Flat
USB Slot
1
Language Options
English/French/Spanish
Component Video Inputs
1
Sound Leveler
No
Display Type
LED Flat Screen
HDTV Display Type
LED
Pro:Idiom(TM)
No
HDTV Resolution
1080
S-Video Inputs
0
Item
Standard HDTV
HDTV Application
Standard
Watts/Channel
10
PC Inputs
0
Green Certification or Other Recognition
ENERGY STAR
Energy Star Compliant
Yes
Simulated Surround
Yes
Vertical Resolution
1080p
Multifunction
No
Media Card Slot
No
Digital Cable Ready
yes
V-Chip
No
Contrast Ratio
60 CMR
VESA Pattern
400x400
Weight Capacity
25 lb
Pro:Idiom ™
No

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Contrast Ratio 60 CMR, Includes Standard Remote Control, (2) AAA Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.