This item is Discontinued.

Samsung 50in QLED 2160p 120Hz 4K QN50Q80CAFXZA

50in QLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN50Q80CAFXZA
  • Zoro # G512512203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN50Q80CAFXZA
Zoro #
G512512203
UPC #
887276745381
Country of Origin
Mexico

Dimensions

Width
43.9"
Depth
1.9"
Height
25.7"
Height with Stand
27.70"
Screen Size Class
50"
Viewable Screen Size
49.5"
Width with Stand
43.90"
Depth with Stand
9.30"

Details

Series
Q80C
Input Voltage
120 V AC
Internet Access
Yes
Wireless LAN
Yes
HDMI
Yes
Stand Color
Sand Black
Input Frequency
60 Hz
VESA Mount Compatible
Yes
Digital Tuner
ClearQAM, ATSC
Maximum Resolution
3840 x 2160
Package Contents
50" Class Q80C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Processor Type
Neural Quantum Processor 4K
Ethernet
Yes
Standard Refresh Rate
60 Hz
Virtual Assistant Supported
Bixby, Alexa, Google Assistant
Model Year
2023
Energy Consumption per Year
162 kWh
RMS Output Power
40 W
Total Number of HDMI Ports
4
Electronic Program Guide
Yes
USB
Yes
Service Type
TV Plus
VESA Mount Standard
200 x 200
Backlight Technology
Quantum Dot LED
Sound System
Surround Sound, Dolby Atmos, Dolby MS12, Dolby
PC Streaming
Yes
Operating System
Tizen
High Dynamic Range (HDR) Type
HLG, Quantum HDR+, HDR10+
Scan Format
2160p
Video Signal Standard
4K UHDTV
Environmentally Friendly
Yes
Item
Smart LED-LCD TV
Interactive Features
Voice Assistant, Voice Guidance
Features
4K Upscaling, Adaptive Sound+, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Eye Comfort Mode, Far-field Voice Interaction, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser
Product Color
Titan Black

Description

50 QLED 2160p 120Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.