55-in. The Terrace Sturdy Wall Mount for TV and QLED Display

  • Mfr # WMN4070TT

  • Zoro # G111630735


product price: $21.39
/ea

Key Features

Material
Steel, Stainless Steel
Maximum Screen Size Supported
55 in
Finish
Galvanized
Durability
Corrosion Resistant, Weather Resistant, UV Resistant
Features
Tilt, Adjustable Viewing Angle, Durable, Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMN4070TT
Zoro #
G111630735
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Screen Size Supported
55 in

Details

Item
Wall Mount
Material
Steel, Stainless Steel
Finish
Galvanized
Durability
Corrosion Resistant, Weather Resistant, UV Resistant
Features
Tilt, Adjustable Viewing Angle, Durable, Sturdy
Device Supported
TV, QLED Display

Description

Weather-resistant TV wall mount Incredibly durable and optimized for the outdoors, the Terrace wall mount is designed with a galvanized steel frame and stainless steel screws to prevent corrosion and discoloration from rain or sunlight. Safe TV installation Hang, tilt and turn your full body large screen TV effortlessly. Designed to minimize risk with maximum ease, the Terrace wall mount has a safe loading weight of 88 lbs . Enjoy TV from any angle Maneuver your large screen TV up and down, left and right, and even tilt it forward to bring the screen closer to you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.