55-inch Crystal UHD 4K LED Smart TV with HDR and WiFi

  • Mfr # UN55CU7000FXZA

  • Zoro # G611788479


product price:  $811.99
/ea
Free Shipping & Returns

Key Features

Electronic Program Guide
Yes
Depth with Stand
9.90 in
Width with Stand
48.40 in
Model Year
2023
Maximum Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN55CU7000FXZA
Zoro #
G611788479
UPC #
-
Country of Origin
Mexico

Dimensions

Depth with Stand
9.90 in
Width with Stand
48.40 in
Depth
2.40 in (61 mm)
Width
48.40 in (1229 mm)
Height
27.80 in (706 mm)
Screen Size Class
55 in
Height with Stand
30.80 in
Viewable Screen Size
54.6 in

Details

Electronic Program Guide
Yes
Model Year
2023
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Scan Format
2160p
Backlight Technology
LED
VESA Mount Standard
200 x 200
USB
Yes
HDMI
Yes
Product Color
Titan Gray
PC Streaming
Yes
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC
Virtual Assistant Supported
Alexa, Google Assistant
RMS Output Power
20 W
VESA Mount Compatible
Yes
Video Signal Standard
4K UHDTV
Sound System
Dolby, Dolby MS12
Operating System
Tizen
Features
4K UHD Upscaling, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Crystal Processor 4K, Embedded POP, Film Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), IP Control, Mega Contrast, Motion Xcelerator, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, PurColor, Q-Symphony, RF Antenna Input, Samsung Health App, SmartThings App, Subtitle, Web Browser
Total Number of HDMI Ports
3
High Dynamic Range (HDR) Type
HDR10+, HLG
Digital Tuner
ATSC, ClearQAM
Input Frequency
60 Hz
Service Type
TV Plus
Energy Consumption per Year
125 kWh
Package Contents
55" Class CU7000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual, Batteries
Ethernet
Yes
Standard Refresh Rate
60 Hz
Internet Access
Yes
Indoor/Outdoor
Indoor

Description

Find all your content at your fingertips and beautifully transformed into dazzling 4K with the Samsung Crystal UHD. Effortlessly access TV shows, movies and ambient content using the Samsung Smart Hub, or find a range of great games on the Samsung Gaming Hub. Then enjoy content even more clearly than it was created as its upgraded to 4K resolution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.