This item is Discontinued.

Samsung 55in Class OLED 4K HDR TV S85D Series QN55S85DAEXZA

55in Class OLED 4K HDR TV S85D Series (Discontinued)

  • Mfr # QN55S85DAEXZA
  • Zoro # G414011996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN55S85DAEXZA
Zoro #
G414011996
UPC #
887276838274
Country of Origin
China

Dimensions

Width
48.2 in
Depth
1.3 in
Screen Size
55"
Size
55 in

Details

HDMI Inputs
4
Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Color
Graphite Black
Energy Consumption per Year
164 kWh
Includes
Television, Legs, Remote, Charging Cable, Power Cable, Manual, Warranty
Brightness
500 Nit
For Use With
Residential

Description

This premium TV features details and contrast, expert-validated colors, and a slim bezel. Its contour design brings you a modern look, while clear motion and depth enhance the picture. Discover pure blacks and bright whites, and enjoy color validated by industry leading experts at Pantone, so that images on the screen look as incredible as they do in real life. Combined with detail and brightness, this pixel-packed screen gives you a dramatic view of everything you watch. Whether youre streaming an HD movie, watching live sports, or looking back at home videos, experience it all transformed into sharp 4K resolution. Get crisp visuals at a speed of 120 frames per second for a seamless picture. For all content, Real Depth Enhancer mirrors how the human eye processes depth by increasing foreground contrast giving you the experience of depth and dimension on screen just like you do in real life.


  • • Discover pure blacks, bright whites and Pantone-validated color with OLED Technology
  • • OLED S85D is made to look elegant and bold with Contour Design
  • • Full-scale brightness and contrast with OLED HDR
  • • Experience smooth action with exceptional motion enhancements with Motion Xcelerator 120Hz
  • • Experience depth and dimension on screen just like you do in real life with Real Depth Enhancer
  • • Dolby Atmos lets you hear 3D surround sound that follows the movement on screen using our incredible virtual top channel audio
  • • Content instantly transformed to incredibly sharp up to 4K resolution
  • • Discover your must-have apps and streaming services all just a few clicks away with Samsung Tizen OS
  • • Enjoy color validated by industry leading experts at Pantone, so that images on the screen look as incredible as they do in real life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.