This item is Discontinued.

Samsung 55in LED TAA, DB55E DB55E

55in LED TAA, DB55E (Discontinued)

  • Mfr # DB55E
  • Zoro # G9189717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB55E
Zoro #
G9189717
UPC #
887276107349
Country of Origin
Unknown

Dimensions

Screen Size
55"
Height
27-13/16"
Width
48-13/32"
HDTV Screen Size
55"
Depth
2"

Details

HDTV High Definition Type
Full High Definition
HD Resolution
1080p
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
Yes
HDMI Inputs
1
S-Video Inputs
No
Composite Inputs
No
PC Inputs
No
Speakers
1
Touchscreen Compatibility
Universal
HDTV Resolution
1080
Includes
Quick Setup Guide, Regulatory Guide, Warranty Card, D-Sub Cable, Power Cord, Remote Control, Batteries, RS232C(IN) Adapter, Cover-Jack, Screw (M3L8), (4) Screws (M4L8)
Media Card Slot
Yes
Ram Capacity
2 GB
Operating System
Android
Special Features
Ultra Slim Design, Temperature Sensor, Pivot Display, Button Lock, Clock Battery (80 hr. Clock Keeping), Built In Speaker (10W), Wi-Fi Module Embedded, SD Card Slot
HDTV Application
Hospitality
Component Video Inputs
No
Multifunction
Yes
Energy Star Compliant
Yes
Coaxial Cable Inputs
0
Microprocessor
Intel(R) Core(TM) i3
Contrast Ratio
5000:1
USB Slot
1
Audio Outputs
1
HDTV Display Type
LED
Item
Hospitality HDTV
Digital Cable Ready
yes
HDTV WiFi Compatible
Yes
Sleep/Alarm Timer
No
Vertical Resolution
1080
Green Certification or Other Recognition
ENERGY STAR
Watts/Channel
10
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
WMN4270SD, WMN250MD, STN-L4655E, SBB-DA, SBB-DI, SBB-B32D, CY-TD55LDAH, CY-BD55BD, CY-BD55WD
HDTV Screen Shape
Flat
Remote Control Type
Standard
Maximum Number of Users
1
Aspect Ratio
16:9
Screen Refresh Rate
60 Hz
Display Type
LED

Description

55in LED TAA 5000:1 1920x10806ms 350nit D-SUB DVI-D HDMI 3yr war

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.