65-in. QLED 4K QHDR Smart TV

  • Mfr # QN65Q60CAFXZA

  • Zoro # G411787900


product price: $1,613.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Energy Consumption per Year
127 kWh
Wireless LAN
Yes
Electronic Program Guide
Yes
HDMI
Yes
Product Color
Titan Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN65Q60CAFXZA
Zoro #
G411787900
UPC #
-
Country of Origin
Mexico

Dimensions

Depth with Stand
10.80 in
Screen Size Class
65 in
Height
32.70 in (831 mm)
Width with Stand
57.10 in
Viewable Screen Size
64.5 in
Width
57.10 in (1450 mm)
Height with Stand
34.30 in
Depth
1 in (25 mm)

Details

Energy Consumption per Year
127 kWh
Wireless LAN
Yes
Electronic Program Guide
Yes
HDMI
Yes
Product Color
Titan Gray
Maximum Resolution
3840 x 2160
Backlight Technology
Quantum Dot LED
High Dynamic Range (HDR) Type
HDR10+, HLG, Quantum HDR
Features
4K Upscaling, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Embedded POP, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser
USB
Yes
Input Voltage
120 V AC
VESA Mount Compatible
Yes
Interactive Features
Voice Assistant, Voice Guidance
Video Signal Standard
4K UHDTV
Standard Refresh Rate
60 Hz
Model Year
2023
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Package Contents
65" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Digital Tuner
ATSC, ClearQAM
PC Streaming
Yes
RMS Output Power
20 W
Input Frequency
60 Hz
Ethernet
Yes
Scan Format
2160p
Sound System
Dolby, Dolby MS12
Product Type
Smart LED-LCD TV
Environmentally Friendly
Yes
Operating System
Tizen
Processor Type
Quantum Processor 4K Lite
Service Type
TV Plus
Total Number of HDMI Ports
3
Internet Access
Yes
VESA Mount Standard
400 x 300

Description

This lean, mean 4K machine is primed for your leap into Quantum Dot technology-and a bold new world of color and contrast. Take your entire viewing experience to the next level with the elevated audio and astounding picture quality of Samsung QLED. Not only will you see your TV shows and movies instantly transformed into 4K, but you'll also take in a billion shades of unwavering color. Beyond amazing visuals, you'll be drawn in by 3D surround sound that moves with the action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.