65 Neo QLED 120Hz 8K

  • Mfr # QN65QN900FFXZA

  • Zoro # G616020604


product price: $2,257.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Scan Format
4320p
Product Type
Smart LED-LCD TV
VESA Mount Compatible
Yes
Maximum Resolution
7680 x 4320
High Dynamic Range (HDR)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN65QN900FFXZA
Zoro #
G616020604
UPC #
887276936772
Country of Origin
Mexico

Dimensions

Screen Size Class
65 in
Viewable Screen Size
65 in

Details

Scan Format
4320p
Product Type
Smart LED-LCD TV
VESA Mount Compatible
Yes
Maximum Resolution
7680 x 4320
High Dynamic Range (HDR)
Yes
Aspect Ratio
16:9
PC Streaming
Yes
Backlight Technology
Neo QLED
VESA Mount Standard
400 x 300
Video Signal Standard
8K UHD
Internet Access
Yes
Energy Consumption per Year
587 kWh
Virtual Assistant Supported
Bixby
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
High Dynamic Range (HDR) Type
Neo Quantum HDR 8K Pro

Description

65 Neo QLED 120Hz 8K Smart TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.