This item is Discontinued.

Samsung 65" Standard HDTV, LED Curved Screen, 2160p, WiFi Compatible UN65KU7500F

65" Standard HDTV, LED Curved Screen, 2160p, WiFi Compatible (Discontinued)

  • Mfr # UN65KU7500F
  • Zoro # G5089695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65KU7500F
Zoro #
G5089695
UPC #
887276151335
Country of Origin
Mexico

Dimensions

Screen Size
65"
Height
30 29/32 in
Width
48 1/2 in
Depth
13 7/64 in
TV Screen Size Range
65" to 69"
HDTV Screen Size
65 in

Details

HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
No
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Composite Inputs
1
Max. Resolution
3840 x 2160
Watts/Channel
20
S-Video Inputs
0
Display Type
LED Curved Screen
Energy Star Compliant
No
HDTV Application
Standard
Digital Cable Ready
yes
For Use With Mfr. Model Number
1
Media Card Slot
No
Vertical Resolution
2160p
HDTV Display Type
LED
VESA Pattern
400x400
V-Chip
No
Multifunction
60 Hz
Language Options
English/French/Spanish
HDTV Resolution
2160 (4K)
Sleep/Alarm Timer
Smart Remote
Component Video Inputs
1
Pro:Idiom(TM)
No
Includes
Slim Gender Cable, Power Cable
Sound Leveler
No
USB Slot
2
PC Inputs
0
Simulated Surround
No
Item
Standard HDTV

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Curved Screen, VESA Pattern 400x400, Includes Slim Gender Cable, Power Cable, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.