This item is Discontinued.

Samsung 65" Standard HDTV, LED Flat Screen, 2160p, WiFi Compatible UN65KS8000F

65" Standard HDTV, LED Flat Screen, 2160p, WiFi Compatible (Discontinued)

  • Mfr # UN65KS8000F
  • Zoro # G5089756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65KS8000F
Zoro #
G5089756
UPC #
887276149219
Country of Origin
Mexico

Dimensions

Screen Size
65"
Height
35 45/64 in
Width
56 13/16 in
Depth
11 39/64 in
HDTV Screen Size
65 in
TV Screen Size Range
65" to 69"

Details

HDTV WiFi Compatible
Yes
HDMI Inputs
4
Remote Control Type
No
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Composite Inputs
0
Max. Resolution
3840 x 2160
Vertical Resolution
2160p
Digital Cable Ready
yes
S-Video Inputs
0
Multifunction
60 Hz
Display Type
LED Flat Screen
Sleep/Alarm Timer
Smart Remote
VESA Pattern
400x400
Includes
Remote Control, One Connect Box, Slim Gender Cable, Power Cable, Warranty
For Use With Mfr. Model Number
1
Item
Standard HDTV
HDTV Application
Standard
Language Options
English/French/Spanish
Sound Leveler
No
Pro:Idiom(TM)
No
HDTV Display Type
LED
USB Slot
3
Media Card Slot
No
Watts/Channel
40
HDTV Resolution
2160 (4K)
V-Chip
No
PC Inputs
0
Simulated Surround
No
HDTV Screen Shape
Flat
Energy Star Compliant
No
Component Video Inputs
0

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Includes Remote Control, One Connect Box, Slim Gender Cable, Power Cable, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.