This item is Discontinued.

Samsung 65'' UHD4K Non-Smart Hospitality TV, LYNK DRM Only HG65NT670UFXZA

65'' UHD4K Non-Smart Hospitality TV, LYNK DRM Only (Discontinued)

  • Mfr # HG65NT670UFXZA
  • Zoro # G315446484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG65NT670UFXZA
Zoro #
G315446484
UPC #
8806090592874
Country of Origin
Mexico

Description

Samsung's UHD Non-Smart Hospitality TV offers crisp and vivid color expression. The Crystal Display ensures optimized color expression so guests can experience every subtle detail, immersing themselves in any content with a wider range of colors. Samsungs hospitality displays offer hotel guests the vivid picture quality of home entertainment systems. Through UHD upscaling technology, these refined displays showcase all content at UHD resolution 3,840 x 2,160, with four times the pixels of the FHD standard. Beyond consistent UHD quality, Samsungs displays bring the power of High Dynamic Range HDR10+ picture refinement to any hotel room. Using dynamic metadata that fine-tunes each frame within a given program, HDR10+ technology delivers an optimal, detail-rich, and memorable viewing experience. Each Samsung hospitality display includes an intuitive, customizable home menu that streamlines content exchange between hotels and guests. Content managers can easily incorporate images, logos, and feature icons specific to guest needs while reinforcing special offers and hotel branding. Backed by the powerful TIZEN operating system, Samsung hospitality displays ensure secure content delivery across the application, platform, and system layers. Compatible with existing LAN, Wi-Fi and coaxial infrastructures, Samsungs LYNK REACH 4.0 content platform centralizes and streamlines overall hotel maintenance. Hotel managers now can remedy issues across single displays or display groups before they escalate. Hotels additionally can use LYNK REACH 4.0 to deliver customized guest messaging. Upon arrival, guests can receive a personalized greeting along with information about promotions or on-site amenities relevant to their stay. LYNK REACH 4.0 also provides express check-out for added convenience.


  • Dynamic Crystal Color
  • Crystal Processor 4K
  • AirSlim
  • Life-like colour with Dynamic Crystal Colour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.