This item is Discontinued.

Samsung 65in Customizable Bezel White VGSCFA65WTBZA

65in Customizable Bezel White (Discontinued)

  • Mfr # VGSCFA65WTBZA
  • Zoro # G412511580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGSCFA65WTBZA
Zoro #
G412511580
UPC #
887276528359
Country of Origin
Korea, Republic of

Dimensions

Frame Height
32.97 in
Frame Depth
0.97 in
Frame Width
57.48 in

Details

Item
TV Frame
Shape
Rectangle
Orientation
Landscape
Style
Modern
Features
Magnetic

Description

65 Customizable Bezel White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.