This item is Discontinued.

Samsung 65in QLED 2160p 240Hz 4K QN65Q60AAFXZA

65in QLED 2160p 240Hz 4K (Discontinued)

  • Mfr # QN65Q60AAFXZA
  • Zoro # G312511918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN65Q60AAFXZA
Zoro #
G312511918
UPC #
887276504056
Country of Origin
Mexico

Dimensions

Width
57.1"
Depth
1"
Height
32.7"
Height with Stand
34.30"
Width with Stand
57.10"
Viewable Screen Size
64.5"
Screen Size Class
65"
Depth with Stand
11.10"

Details

Aspect Ratio
0.672917
Series
Q60A
RMS Output Power
20 W
HDMI
Yes
VESA Mount Compatible
Yes
Energy Consumption per Year
155 kWh
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Service Type
TV Plus
Package Contents
QN65Q60AAF Smart LED-LCD TV, Remote Control
USB
Yes
PC Streaming
Yes
Wireless LAN
Yes
Streaming Service
Google Play Movies & TV, Hulu, Netflix, YouTube, Apple TV, Amazon Prime, Disney+, ESPN
Motion Interpolation Technology
Motion Rate 120
Scan Format
2160p
Operating System
Tizen
Processor Type
Quantum Processor 4K Lite
High Dynamic Range (HDR) Type
Q HDR
Total Number of HDMI Ports
3
Ethernet
Yes
Internet Access
Yes
VESA Mount Standard
400 x 300
Bluetooth
Yes
Video Signal Standard
4K UHDTV
Backlight Technology
Quantum Dot LED
Sound System
Dolby Digital Plus
Maximum Resolution
3840 x 2160
Standard Refresh Rate
60 Hz
Item
Smart LED-LCD TV

Description

65 QLED 2160p 240Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.