This item is Discontinued.

Samsung 65IN UHD NON-SMART HOSPITALITY TV HG65NT678UFXZA

65IN UHD NON-SMART HOSPITALITY TV (Discontinued)

  • Mfr # HG65NT678UFXZA
  • Zoro # G114909319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG65NT678UFXZA
Zoro #
G114909319
UPC #
887276441559
Country of Origin
Mexico

Dimensions

Width
57.10 in
Depth
2.40 in
Screen Size
65 in
Height
32.70 in
Viewable Screen Size
65"
Screen Size Class
65"

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Series
NT678U
Aspect Ratio
16:9
Motion Interpolation Technology
PQI 1300Hz
VESA Mount Standard
400 x 300
HDMI
Yes
Standby Power Consumption
500 mW
Scan Format
2160p
Horizontal Viewing Angle
178°
Energy Consumption per Year
156 kWh
Standard Refresh Rate
60 Hz
Maximum Resolution
3840 x 2160
Input Voltage
120V AC
Vertical Viewing Angle
178°
Video Signal Standard
4K UHDTV
VESA Mount Compatible
Yes
Total Number of HDMI Ports
3
Energy Star
Yes
Wireless LAN
Yes
RMS Output Power
20 W
Electronic Program Guide
Yes
High Dynamic Range (HDR) Type
HLG, HDR10+
Sound System
Dolby Digital Plus
Ethernet
Yes
Operating Power Consumption
190 W
Backlight Technology
Direct LED
USB
Yes
Digital Tuner
DVB-C, DVB-T, ATSC, DVB-S2, DVB-T2
Item
Smart LED-LCD TV
Color
Black
Viewing Angle
178° Horizontal/178° Vertical
Features
Hospitality Home Menu, UHD Mastering Engine, Welcome Message, Audio Return Channel (ARC), Hotel Channel List, Game Mode, Wake-up Timer, Connect Share, Security Mode, Hybrid Log Gamma, Clock Backup Supply, Mega Contrast, On/Off Timer, My Channel, Digital Clean View, LYNK DRM, Closed Caption, Film Mode, High Dynamic Range (HDR), LYNK REACH 4.0, Energy Saving Mode, Progressive Scan, Screwed Battery Cover, Soundbar Compatible, Auto Source Mode, USB Cloning, Auto Power Off, Subtitle, PurColor, Parental Control, Auto Motion Plus, Auto Channel Search, On Screen Display, Smoovie Compatible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.