This item is Discontinued.

Samsung 70in QLED 2160p 120Hz 4K QN70Q60BAFXZA

70in QLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN70Q60BAFXZA
  • Zoro # G312512298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN70Q60BAFXZA
Zoro #
G312512298
UPC #
887276607702
Country of Origin
Mexico

Dimensions

Width
61.40 in
Depth
1 in
Height
35.50 in
Screen Size
70 in
Screen Size Class
70"
Viewable Screen Size
69.5"

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Series
Q60B
Aspect Ratio
16:9
Internet Access
Yes
Video Signal Standard
4K UHDTV
HDMI
Yes
Processor Type
Quantum Processor 4K Lite
Backlight Technology
Quantum Dot LED
Operating System
Tizen
Sound System
Dolby MS12, Dolby
VESA Mount Standard
400 x 300
Scan Format
2160p
Standby Power Consumption
500 mW
Ethernet
Yes
Energy Consumption per Year
155 kWh
DLNA Certified
Yes
RMS Output Power
20 W
Electronic Program Guide
Yes
Standard Refresh Rate
60 Hz
High Dynamic Range (HDR) Type
Q HDR, HLG, HDR10+
Maximum Resolution
3840 x 2160
Streaming Service
Disney+, Sling TV, Hulu, Netflix, YouTube, HBO Max, Peacock, Amazon Prime, Apple TV
Digital Tuner
ClearQAM, ATSC
Wireless LAN
Yes
Total Number of HDMI Ports
3
Model Year
2022
Input Voltage
120V AC
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
PC Streaming
Yes
Operating Power Consumption
210 W
VESA Mount Compatible
Yes
Service Type
TV Plus
USB
Yes
Item
Smart LED-LCD TV
Color
Titan Gray
Features
Sound Mirroring, Game Mode, HDR Gaming Interest Group (HGiG), Contrast Enhancer, Auto Channel Search, Quantum Dot Technology, On Screen Display, 4K Upscaling, Brightness Sensor, Q Color, Supreme UHD Dimming, App Casting, Q-Symphony, Smart Calibration, Closed Caption, Hybrid Log Gamma, Connect Share, Samsung Health App, Audio Return Channel (ARC), SmartThings App, Auto Low Latency Mode (ALLM), Object Tracking Sound (OTS) Lite, Film Mode, RF Antenna Input, Multi-view, Noise Reduction, Web Browser, Progressive Scan, Subtitle, High Dynamic Range (HDR), Auto Motion Plus, Music Player, Auto Power Off, Wake on WLAN (WoWLAN), Motion Xcelerator, IP Control, Embedded POP, Screen Mirroring, Wake on LAN (WOL)
Includes
Remote Control, Power Cable, User Manual, E-Manual, Universal Guide, Samsung Smart Control

Description

70 QLED 2160p 120Hz 4K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.