75-in. Class Samsung Neo QLED 4K QN90C Smart TV

  • Mfr # QN75QN90CAFXZA

  • Zoro # G111788177


product price:  $2,526.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width with Stand
65.70 in
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Depth
1.10 in (28 mm)
Model Year
2023
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN75QN90CAFXZA
Zoro #
G111788177
UPC #
-
Country of Origin
Mexico

Dimensions

Width with Stand
65.70 in
Depth
1.10 in (28 mm)
Height
37.70 in (958 mm)
Viewable Screen Size
74.5 in
Width
65.70 in (1669 mm)
Screen Size Class
75 in
Depth with Stand
11.90 in
Height with Stand
40 in

Details

Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Model Year
2023
USB
Yes
Package Contents
75" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Energy Star
Yes
Electronic Program Guide
Yes
Scan Format
2160p
Processor Type
Neural Quantum Processor 4K
Internet Access
Yes
Operating System
Tizen
Service Type
TV Plus
Energy Consumption per Year
184 kWh
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS)+, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
VESA Mount Standard
400 x 400
Interactive Features
Voice Assistant, Voice Guidance
Product Type
Smart LED-LCD TV
Input Frequency
60 Hz
Total Number of HDMI Ports
4
Video Signal Standard
4K UHDTV
HDMI
Yes
Input Voltage
120 V AC
Standard Refresh Rate
120 Hz
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Backlight Technology
Neo QLED
RMS Output Power
60 W
PC Streaming
Yes
Product Color
Titan Black
Digital Tuner
ATSC 3.0, ClearQAM
Wireless LAN
Yes
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Maximum Resolution
3840 x 2160
Ethernet
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR

Description

Graduate to a more brilliant 4K experience-powered by Quantum Matrix Technology and presented with NeoSlim refinement. Precise contrast, pristine color and premium design reward every glance, whether the TV is on or off. While you're watching, each scene is optimized to bring you stellar brightness and incredible details. And with AI-processing, it's all upscaled to 4K while your Smart Hub and sound are fine-tuned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.