75-in. Samsung Neo QLED 4K QN85C Smart TV

  • Mfr # QN75QN85CAFXZA

  • Zoro # G511788142


product price:  $3,164.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Environmentally Friendly
Yes
Input Frequency
60 Hz
USB
Yes
PC Streaming
Yes
Internet Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN75QN85CAFXZA
Zoro #
G511788142
UPC #
-
Country of Origin
Mexico

Dimensions

Height with Stand
40.10 in
Height
37.70 in (958 mm)
Width with Stand
65.70 in
Depth with Stand
12.30 in
Viewable Screen Size
74.5 in
Screen Size Class
75 in
Depth
1.10 in (28 mm)
Width
65.70 in (1669 mm)

Details

Environmentally Friendly
Yes
Input Frequency
60 Hz
USB
Yes
PC Streaming
Yes
Internet Access
Yes
Product Type
Smart LED-LCD TV
RMS Output Power
60 W
Total Number of HDMI Ports
4
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Input Voltage
120 V AC
Maximum Resolution
3840 x 2160
Standard Refresh Rate
120 Hz
Service Type
TV Plus
Wireless LAN
Yes
Electronic Program Guide
Yes
Processor Type
Neural Quantum Processor 4K
Energy Star
Yes
Model Year
2023
Video Signal Standard
4K UHDTV
Operating System
Tizen
Energy Consumption per Year
173 kWh
Interactive Features
Voice Assistant, Voice Guidance
Package Contents
75" Class QN85C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
VESA Mount Compatible
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Scan Format
2160p
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS), On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Ethernet
Yes
Product Color
Titan Black
Backlight Technology
Neo QLED
HDMI
Yes
VESA Mount Standard
400 x 400
Digital Tuner
ATSC, ClearQAM

Description

Get next-level premium 4K experiences powered by Quantum Matrix. By using precision Mini LEDs, color and contrast come alive for details to shine. For all you watch, AI-processing refines your Smart Hub and sound, while upscaling your content to 4K-for a brilliant picture, even in bright daylight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.