Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 Neo QLED 120Hz 4K

  • Mfr # QN75QN80FAFXZA

  • Zoro # G416020613


product price: $2,505.39
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Processor Type
NQ4 AI Gen2 Processor
Screen Size Class
75 in
Standby Power Consumption
0.5 W
Scan Format
2160p
VESA Mount Standard
400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN75QN80FAFXZA
Zoro #
G416020613
UPC #
887276931951
Country of Origin
Mexico

Dimensions

Screen Size Class
75 in
Height
37.70 in (958 mm)
Depth with Stand
1.90 in
Width
65.80 in (1671 mm)
Depth
1.90 in (48 mm)
Viewable Screen Size
74.5 in
Width with Stand
65.80 in
Height with Stand
40 in

Details

Processor Type
NQ4 AI Gen2 Processor
Standby Power Consumption
0.5 W
Scan Format
2160p
VESA Mount Standard
400 x 400
High Dynamic Range (HDR) Type
HDR10+ Adaptive, HDR10+ Gaming, HLG, Neo Quantum HDR
Picture Mode
Filmmaker
Input Voltage
120 V AC
Ethernet
Yes
Bluetooth Standard
Bluetooth 5.3
Maximum Resolution
3840 x 2160
Product Type
Smart LED-LCD TV
HDMI
Yes
Internet Access
Yes
Sound System
Dolby, Dolby Atmos, Surround Sound
Remote Control Features
Voice Guidance
Wireless LAN
Yes
Streaming Service
AirPlay, Amazon Prime Video, Apple TV, Disney+, Hulu, Netflix, Peacock, Sling TV, YouTube
Video Signal Standard
4K UHDTV
Motion Interpolation Technology
Motion Xcelerator 144Hz
Service Type
TV Plus
USB
Yes
Energy Consumption per Year
406 kWh
Electronic Program Guide
Yes
Number of Audio Channels
4
Bluetooth
Yes
Package Contents
75 Inch Class Neo QLED QN80F 4K Samsung Vision AI Smart TV (2025), Remote Controller, User Manual, Power Cable
Operating System
Tizen
Power Consumption
330 W
Digital Tuner
ATSC, ClearQAM
Enhanced Refresh Rate
144 Hz
Input Frequency
50 Hz, 60 Hz
Backlight Technology
Neo QLED
Model Year
2025
High Dynamic Range (HDR)
Yes
Product Color
Titan Black
Aspect Ratio
16:9
Total Number of HDMI Ports
4
Standard Refresh Rate
120 Hz
Mount Type
Wall Mount
PC Streaming
Yes
RMS Output Power
40 W
Features
4K AI Upscaling, Active Voice Amplifier (AVA), Adaptive Sound+, Art Store, Auto HDR Remastering, Auto Low Latency Mode (ALLM), Auto Power Off, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Eco Sensor, Embedded POP, Enhanced Audio Return Channel (eARC), Eye Comfort Mode, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, Game Motion Plus, HDR Gaming Interest Group (HGiG), Multi-view, Object Tracking Sound (OTS) Lite, Q-Symphony, RF Antenna Input, Samsung Health App, Sound Mirroring, Super Ultra Wide GameView, Supreme UHD Dimming, Universal Guide, Variable Refresh Rate (VRR), Wide Viewing Angle
Web Browser
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
VESA Mount Compatible
Yes

Description

75 Neo QLED 120Hz 4K Smart TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.