Shop SAMSUNG
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75 Neo QLED 120Hz 8K
- Mfr # QN75QN900FFXZA
- Zoro # G916020601
product price:Â
$
3,252.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Viewable Screen Size
75 in
Video Signal Standard
8K UHD
High Dynamic Range (HDR)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QN75QN900FFXZA
- Zoro #
- G916020601
- UPC #
- 887276936826
- Country of Origin
- Mexico
Dimensions
- Viewable Screen Size
- 75 in
- Screen Size Class
- 75 in
Details
- Wireless LAN
- Yes
- Standard Refresh Rate
- 120 Hz
- Video Signal Standard
- 8K UHD
- High Dynamic Range (HDR)
- Yes
- Energy Consumption per Year
- 625 kWh
- Virtual Assistant Supported
- Bixby
- Scan Format
- 4320p
- Maximum Resolution
- 7680 x 4320
- VESA Mount Standard
- 400 x 300
- Aspect Ratio
- 16:9
- Product Type
- Smart LED-LCD TV
- High Dynamic Range (HDR) Type
- Neo Quantum HDR 8K Pro
- PC Streaming
- Yes
- Backlight Technology
- Neo QLED
- VESA Mount Compatible
- Yes
- Internet Access
- Yes
Description
75 Neo QLED 120Hz 8K Smart TV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.