This item is Discontinued.

Samsung 75in Customizable Bezel Brown VGSCFA75BWBZA

75in Customizable Bezel Brown (Discontinued)

  • Mfr # VGSCFA75BWBZA
  • Zoro # G912511639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGSCFA75BWBZA
Zoro #
G912511639
UPC #
887276528212
Country of Origin
Korea, Republic of

Dimensions

Frame Width
66.36 in
Frame Depth
0.97 in
Frame Height
38.02 in

Details

Item
TV Frame
Style
Modern
Shape
Rectangle
Features
Magnetic
Orientation
Landscape

Description

75 Customizable Bezel Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.