This item is Discontinued.

Samsung 75in Neo QLED 2160p 120Hz 4K QN75QN85CAFXZA

75in Neo QLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN75QN85CAFXZA
  • Zoro # G312512175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN75QN85CAFXZA
Zoro #
G312512175
UPC #
887276741857
Country of Origin
Mexico

Dimensions

Width
65.7"
Depth
1.1"
Height
37.7"
Screen Size Class
75"
Height with Stand
40.10"
Viewable Screen Size
74.5"
Width with Stand
65.70"
Depth with Stand
12.30"

Details

Series
QN85C
Sound System
Dolby MS12, Surround Sound, Dolby Atmos, Dolby
Package Contents
75" Class QN85C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Standard Refresh Rate
120 Hz
Maximum Resolution
3840 x 2160
Service Type
TV Plus
Video Signal Standard
4K UHDTV
Ethernet
Yes
Processor Type
Neural Quantum Processor 4K
Internet Access
Yes
VESA Mount Standard
400 x 400
HDMI
Yes
Input Voltage
120 V AC
RMS Output Power
60 W
Stand Color
Sand Black
Energy Star
Yes
VESA Mount Compatible
Yes
PC Streaming
Yes
Virtual Assistant Supported
Google Assistant, Alexa, Bixby
Wireless LAN
Yes
Backlight Technology
Neo QLED
Electronic Program Guide
Yes
Input Frequency
60 Hz
Model Year
2023
Environmentally Friendly
Yes
Energy Consumption per Year
173 kWh
Scan Format
2160p
Digital Tuner
ATSC, ClearQAM
USB
Yes
Operating System
Tizen
Total Number of HDMI Ports
4
High Dynamic Range (HDR) Type
HLG, Neo Quantum HDR, HDR10+
Item
Smart LED-LCD TV
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS), On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Interactive Features
Voice Assistant, Voice Guidance
Product Color
Titan Black

Description

75 Neo QLED 2160p 120Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.