This item is Discontinued.

Samsung 75in Neo QLED 4320p 120Hz 8K QN75QN800CFXZA

75in Neo QLED 4320p 120Hz 8K (Discontinued)

  • Mfr # QN75QN800CFXZA
  • Zoro # G912512360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN75QN800CFXZA
Zoro #
G912512360
UPC #
887276741017
Country of Origin
Mexico

Dimensions

Width
65.70 in
Depth
0.70 in
Height
37.60 in
Screen Size
75 in
Height with Stand
40.30 in
Width with Stand
65.70 in
Viewable Screen Size
74.5"
Depth with Stand
11.30 in
Screen Size Class
75"

Details

Screen Refresh Rate
120 Hz
Max. Resolution
7680 x 4320
Series
QN800C
Input Voltage
120V AC
RMS Output Power
70 W
Input Frequency
60 Hz
PC Streaming
Yes
VESA Mount Compatible
Yes
Internet Access
Yes
Ethernet
Yes
Maximum Resolution
7680 x 4320
Sound System
Dolby MS12, Surround Sound, Dolby Atmos, Dolby
VESA Mount Standard
400 x 400
USB
Yes
High Dynamic Range (HDR) Type
HLG, HDR10+, Neo Quantum HDR
Operating System
Tizen
Video Signal Standard
8K UHD
Operating Power Consumption
335 W
Service Type
TV Plus
Total Number of HDMI Ports
4
Model Year
2023
Wireless LAN
Yes
Scan Format
4320p
Digital Tuner
ATSC 3.0
Energy Consumption per Year
315 kWh
HDMI
Yes
Stand Color
Carbon Silver
Backlight Technology
Neo QLED
Electronic Program Guide
Yes
Environmentally Friendly
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Processor Type
Neural Quantum Processor 8K
Standby Power Consumption
500 mW
Standard Refresh Rate
120 Hz
Item
Smart LED-LCD TV
Includes
Remote Control, Power Cable, User Manual, E-Manual
Color
Titan Black
Features
RF Antenna Input, Samsung Health App, Web Browser, Film Mode, HDR Gaming Interest Group (HGiG), Smart Calibration, Super Ultra Wide GameView, Anti-reflective, Far-field Voice Interaction, Multi-view, Contrast Enhancer, Quantum Dot Technology, Music Player, Brightness Sensor, Audio Return Channel (ARC), Embedded POP, Connect Share, Auto Power Off, App Casting, Ultimate 8K Dimming Pro, IP Control, FreeSync Premium Pro, Object Tracking Sound (OTS)+, Auto Low Latency Mode (ALLM), Subtitle, Anti-glare Screen Coating, High Dynamic Range (HDR), Hybrid Log Gamma, Dynamic Black Equalizer, 8K AI Upscaling, Closed Caption, Motion Xcelerator Turbo+, Ambient Mode, On Screen Display, Q-Symphony, Parental Control, Game Mode, Progressive Scan, SmartThings App; Voice Assistant, Voice Guidance
Interactive Features
Voice Assistant, Voice Guidance
Package Contents
75" Class QN800C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Slim Bezel
Yes

Description

75 Neo QLED 4320p 120Hz 8K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.