Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 77in OLED 2160p 120Hz 4K QN77S90CAFXZA

77in OLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN77S90CAFXZA
  • Zoro # G712512157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN77S90CAFXZA
Zoro #
G712512157
UPC #
887276749365
Country of Origin
Mexico

Dimensions

Width
67.7"
Depth
1.8"
Height
38.9"
Width with Stand
67.70"
Screen Size Class
77"
Height with Stand
41.10"
Depth with Stand
14.20"
Viewable Screen Size
76.8"

Details

Speakers
Yes
Series
9
Internet Access
Yes
Remote Control Included
Yes
Number of HDMI Ports
4
Standard Refresh Rate
120 Hz
Bluetooth
Yes
Virtual Assistant Supported
Bixby, Google Assistant, Alexa
Energy Consumption per Year
259 kWh
Sound System
Surround, Dolby, Dolby Atmos, Dolby MS12
RMS Output Power
40 W
Video Signal Standard
4K UHDTV
Network (RJ-45)
Yes
Wireless LAN
Yes
Package Contents
77" Class S90C OLED 4K Smart TV (2023) Remote Control User Manual E-Manual Power Cable
Maximum Resolution
3840 x 2106
Bluetooth Standard
Bluetooth 5.2
Operating Power Consumption
350 W
VESA Mount Standard
400 x 300
Parental Control
V-chip
Ethernet Technology
Ethernet
Scan Format
2160p
Service Type
TV Plus
Digital Tuner
ClearQAM, ATSC 3.0, ATSC
Electronic Program Guide
Yes
HDMI
Yes
Input Frequency
60 Hz
Model Year
2023
PC Streaming
Yes
Number of USB Ports
2
Input Voltage
230 V AC, 120 V AC
Ethernet
Yes
USB
Yes
Standby Power Consumption
500 mW
Media Player
Yes
Enhanced Refresh Rate
144 Hz
Item
Smart OLED TV

Description

77 OLED 2160p 120Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.