Shop SAMSUNG

83-inch OLED 4K QHDR Smart TV

  • Mfr # QN83S90CAEXZA

  • Zoro # G211788404


product price: 
$
4,682.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
72.9 in
Depth
1.8 in
Speakers
Yes
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround
Width with Stand
72.90 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QN83S90CAEXZA
Zoro #
G211788404
UPC #
887276790497
Country of Origin
Mexico

Dimensions

Width
72.9 in
Depth
1.8 in
Width with Stand
72.90 in
Height with Stand
44.60 in
Viewable Screen Size
82.5 in
Screen Size Class
83 in
Depth with Stand
14.20 in
Height
41.8 in

Details

Speakers
Yes
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround
Video Signal Standard
4K UHDTV
Product Color
Black, Titan
Ethernet Technology
Ethernet
RMS Output Power
40 W
Energy Consumption per Year
268 kWh
USB
Yes
Electronic Program Guide
Yes
Standard Refresh Rate
120 Hz
Digital Audio Output
Yes
Package Contents
83" Class OLED S90C, Remote Control, User Manual, E-Manual, Power Cable, Slim Gender Cable
Internet Access
Yes
Scan Format
2160p
PC Streaming
Yes
Digital Tuner
ATSC, ATSC 3.0, ClearQAM
Service Type
TV Plus
VESA Mount Compatible
Yes
Multimedia Home Platform
Yes
Input Frequency
50 Hz, 60 Hz
HDMI
Yes
Interactive Features
Voice Assistant, Voice Guidance
Wireless LAN
Yes
Number of USB Ports
2
Parental Control
V-chip
VESA Mount Standard
400 x 300
Media Player
Yes
Operating System
Tizen
Product Type
Smart OLED TV
Maximum Resolution
3840 x 2160
Input Voltage
120 V AC
Bluetooth
Yes
Number of HDMI Ports
4
Bluetooth Standard
Bluetooth 5.2
Virtual Assistant Supported
Alexa, Bixby
Ethernet
Yes
Remote Control Included
Yes
Features
Adaptive Sound Control, Ambient Sensor, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto-off, Closed Caption, Film Mode, FreeSync Premium, Game Mode, HDR 10+, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Neural Quantum Processor 4K, Progressive Scan, RF Antenna Input, Screen Mirroring, Web Browser

Description

Prepare to be captivated. Whether you prefer dramatic thrillers or fantasy football, lose yourself in the viewing adventure with a contrast-rich picture. Let your picture do the talking with the sleek and thin LaserSlim design. You'll see pure blacks, bright whites and dramatic color, while the audio pulls you into the action thanks to Dolby Atmos built-in and Object Tracking Sound Lite. The Samsung OLED experience doesn't stop there-shifting adventures is a breeze with access to the latest Smart TV apps and Samsung Gaming Hub

Ratings & reviews