85-in. Class Samsung Neo QLED 4K QN90C Smart TV

  • Mfr # QN85QN90CAFXZA

  • Zoro # G211788077


product price:  $5,721.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Internet Access
Yes
Product Type
Smart LED-LCD TV
Operating System
Tizen
Processor Type
Neural Quantum Processor 4K
Package Contents
85" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN85QN90CAFXZA
Zoro #
G211788077
UPC #
-
Country of Origin
Mexico

Dimensions

Depth with Stand
12.60 in
Height with Stand
45 in
Viewable Screen Size
84.5 in
Width with Stand
74.50 in
Width
74.50 in (1892 mm)
Height
42.60 in (1082 mm)
Depth
1.10 in (28 mm)
Screen Size Class
85 in

Details

Internet Access
Yes
Product Type
Smart LED-LCD TV
Operating System
Tizen
Processor Type
Neural Quantum Processor 4K
Package Contents
85" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS)+, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Electronic Program Guide
Yes
Service Type
TV Plus
VESA Mount Standard
600 x 400
VESA Mount Compatible
Yes
Input Voltage
120 V AC
Energy Star
Yes
Standard Refresh Rate
120 Hz
Backlight Technology
Neo QLED
Maximum Resolution
3840 x 2160
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Model Year
2023
Scan Format
2160p
Environmentally Friendly
Yes
Product Color
Titan Black
PC Streaming
Yes
Interactive Features
Voice Assistant, Voice Guidance
Input Frequency
60 Hz
USB
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Total Number of HDMI Ports
4
HDMI
Yes
Ethernet
Yes
RMS Output Power
60 W
Wireless LAN
Yes
Digital Tuner
ATSC 3.0, ClearQAM
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Video Signal Standard
4K UHDTV
Energy Consumption per Year
226 kWh

Description

Graduate to a more brilliant 4K experience-powered by Quantum Matrix Technology and presented with NeoSlim refinement. Precise contrast, pristine color and premium design reward every glance, whether the TV is on or off. While you're watching, each scene is optimized to bring you stellar brightness and incredible details. And with AI-processing, it's all upscaled to 4K while your Smart Hub and sound are fine-tuned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.