85-in. Class Samsung Neo QLED 4K Smart TV QN85C

  • Mfr # QN85QN85CAFXZA

  • Zoro # G711787952


product price:  $4,604.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

HDMI
Yes
Depth with Stand
12.90 in
Internet Access
Yes
Package Contents
85" Class QN85C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Service Type
TV Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN85QN85CAFXZA
Zoro #
G711787952
UPC #
-
Country of Origin
Mexico

Dimensions

Depth with Stand
12.90 in
Width
74.50 in (1892 mm)
Height
42.60 in (1082 mm)
Depth
1.10 in (28 mm)
Screen Size Class
85 in
Width with Stand
74.50 in
Height with Stand
45.10 in
Viewable Screen Size
84.5 in

Details

HDMI
Yes
Internet Access
Yes
Package Contents
85" Class QN85C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Service Type
TV Plus
Input Frequency
60 Hz
Energy Consumption per Year
193 kWh
VESA Mount Compatible
Yes
Backlight Technology
Neo QLED
USB
Yes
PC Streaming
Yes
Operating System
Tizen
Energy Star
Yes
Digital Tuner
ATSC, ClearQAM
Wireless LAN
Yes
Ethernet
Yes
Electronic Program Guide
Yes
Environmentally Friendly
Yes
Model Year
2023
Video Signal Standard
4K UHDTV
Product Color
Titan Black
Product Type
Smart LED-LCD TV
RMS Output Power
60 W
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS), On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Processor Type
Neural Quantum Processor 4K
Maximum Resolution
3840 x 2160
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Input Voltage
120 V AC
Standard Refresh Rate
120 Hz
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Total Number of HDMI Ports
4
Interactive Features
Voice Assistant, Voice Guidance
Scan Format
2160p
VESA Mount Standard
600 x 400
Virtual Assistant Supported
Alexa, Bixby, Google Assistant

Description

Get next-level premium 4K experiences powered by Quantum Matrix. By using precision Mini LEDs, color and contrast come alive for details to shine. For all you watch, AI-processing refines your Smart Hub and sound, while upscaling your content to 4K-for a brilliant picture, even in bright daylight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.