Shop SAMSUNG

85-in CU8000 Crystal UHD 4K HDR LED Smart TV with Bixby Voice Assistant and AirSlim Design

  • Mfr # UN85CU8000FXZA

  • Zoro # G411788839


product price: 
$
2,639.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
74.80 in (1900 mm)
Depth
1.10 in (28 mm)
Product Color
Black
Model Year
2023
Ethernet
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UN85CU8000FXZA
Zoro #
G411788839
UPC #
887276747279
Country of Origin
Mexico

Dimensions

Width
74.80 in (1900 mm)
Depth
1.10 in (28 mm)
Height
42.80 in (1087 mm)
Width with Stand
74.80 in
Screen Size Class
85 in
Height with Stand
44.50 in
Depth with Stand
15.50 in
Viewable Screen Size
84.5 in

Details

Product Color
Black
Model Year
2023
Ethernet
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG
Maximum Resolution
3840 x 2160
Sound System
Dolby, Dolby MS12
Features
4K UHD Upscaling, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Crystal Processor 4K, Embedded POP, Film Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), IP Control, Mega Contrast, Motion Xcelerator, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, PurColor, Q-Symphony, RF Antenna Input, Samsung Health App, SmartThings App, Subtitle, UHD Dimming, Web Browser
Product Type
Smart LED-LCD TV
Internet Access
Yes
Digital Tuner
ATSC, ClearQAM
Backlight Technology
LED
USB
Yes
Video Signal Standard
4K UHDTV
HDMI
Yes
Electronic Program Guide
Yes
RMS Output Power
20 W
VESA Mount Compatible
Yes
Operating System
Tizen
Input Voltage
120 V AC
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Package Contents
85" Class CU8000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Service Type
TV Plus
VESA Mount Standard
600 x 400
Standard Refresh Rate
60 Hz
Wireless LAN
Yes
Scan Format
2160p
Input Frequency
60 Hz
PC Streaming
Yes
Energy Consumption per Year
220 kWh
Total Number of HDMI Ports
3

Description

One screen. All the things. With effortless performance, crowd-pleasing features and great value, you can bring home a winner-and feel like a million bucks. Watch your favorite movies and TV shows in captivating 4K resolution as the Crystal Processor automatically transforms every frame. Picture quality is improved as colors, contrast, and motion are analyzed and adjusted as you watch

Ratings & reviews