This item is Discontinued.

Samsung 85in Neo QLED 4320p 120Hz 8K QN85QN800CFXZA

85in Neo QLED 4320p 120Hz 8K (Discontinued)

  • Mfr # QN85QN800CFXZA
  • Zoro # G212512060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN85QN800CFXZA
Zoro #
G212512060
UPC #
887276741031
Country of Origin
Mexico

Dimensions

Width
74.50 in
Depth
0.70 in
Screen Size
85 in
Height
42.60 in
Depth with Stand
12 in
Screen Size Class
85"
Height with Stand
45.40 in
Width with Stand
74.50 in
Viewable Screen Size
84.6"

Details

Screen Refresh Rate
120 Hz
Max. Resolution
7680 x 4320
Series
QN800C
Standby Power Consumption
500 mW
Total Number of HDMI Ports
4
PC Streaming
Yes
Energy Consumption per Year
352 kWh
Digital Tuner
ATSC 3.0
High Dynamic Range (HDR) Type
HLG, Neo Quantum HDR, HDR10+
Wireless LAN
Yes
Environmentally Friendly
Yes
HDMI
Yes
Input Frequency
60 Hz
VESA Mount Compatible
Yes
Service Type
TV Plus
Virtual Assistant Supported
Google Assistant, Bixby, Alexa
Operating System
Tizen
USB
Yes
Processor Type
Neural Quantum Processor 8K
Operating Power Consumption
430 W
Input Voltage
120V AC
Standard Refresh Rate
120 Hz
Internet Access
Yes
Sound System
Dolby MS12, Dolby, Surround Sound, Dolby Atmos
Backlight Technology
Neo QLED
Ethernet
Yes
Maximum Resolution
7680 x 4320
Video Signal Standard
8K UHD
Scan Format
4320p
RMS Output Power
70 W
Stand Color
Carbon Silver
Model Year
2023
Electronic Program Guide
Yes
VESA Mount Standard
600 x 400
Item
Smart LED-LCD TV
Includes
Remote Control, Power Cable, User Manual, E-Manual
Color
Titan Black
Features
Subtitle, Film Mode, Brightness Sensor, Object Tracking Sound (OTS)+, Q-Symphony, Auto Low Latency Mode (ALLM), SmartThings App, Audio Return Channel (ARC), FreeSync Premium Pro, Progressive Scan, Samsung Health App, Dynamic Black Equalizer, Anti-reflective, Web Browser, High Dynamic Range (HDR), Hybrid Log Gamma, Closed Caption, Motion Xcelerator Turbo+, Ambient Mode, 8K AI Upscaling, On Screen Display, RF Antenna Input, Super Ultra Wide GameView, Smart Calibration, Connect Share, Multi-view, Quantum Dot Technology, HDR Gaming Interest Group (HGiG), Ultimate 8K Dimming Pro, Embedded POP, App Casting, Contrast Enhancer, Far-field Voice Interaction, Anti-glare Screen Coating, Auto Power Off, Game Mode, Music Player, Parental Control, IP Control; Voice Assistant, Voice Guidance
Interactive Features
Voice Assistant, Voice Guidance
Package Contents
85" Class QN800C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual

Description

85 Neo QLED 4320p 120Hz 8K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.