This item is Discontinued.

Samsung 85in Neo QLED 4320p 120Hz 8K QN85QN900CFXZA

85in Neo QLED 4320p 120Hz 8K (Discontinued)

  • Mfr # QN85QN900CFXZA
  • Zoro # G112512115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN85QN900CFXZA
Zoro #
G112512115
UPC #
887276741048
Country of Origin
Mexico

Dimensions

Width
73.90 in
Depth
0.60 in
Screen Size
85 in
Height
42.20 in
Height with Stand
45.10 in
Viewable Screen Size
84.5"
Depth with Stand
12 in
Width with Stand
73.90 in
Screen Size Class
85"

Details

Screen Refresh Rate
120 Hz
Max. Resolution
7680 x 4320
Series
QN900C
Operating System
Tizen
Energy Consumption per Year
374 kWh
Maximum Resolution
7680 x 4320
Service Type
TV Plus
Backlight Technology
Neo QLED
Model Year
2023
VESA Mount Compatible
Yes
Video Signal Standard
8K UHD
Standard Refresh Rate
120 Hz
Total Number of HDMI Ports
4
Electronic Program Guide
Yes
Input Voltage
120V AC
Stand Color
Titan Black
USB
Yes
Input Frequency
60 Hz
Ethernet
Yes
VESA Mount Standard
600 x 400
RMS Output Power
90 W
Internet Access
Yes
Wireless LAN
Yes
Standby Power Consumption
500 mW
Operating Power Consumption
475 W
Virtual Assistant Supported
Google Assistant, Alexa, Bixby
Digital Tuner
ATSC 3.0
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
PC Streaming
Yes
Scan Format
4320p
Sound System
Dolby, Dolby MS12, Surround Sound, Dolby Atmos
HDMI
Yes
Processor Type
Neural Quantum Processor 8K
Environmentally Friendly
Yes
Item
Smart LED-LCD TV
Includes
Remote Control, Power Cable, User Manual, E-Manual
Features
Auto Power Off, Ambient Mode, Parental Control, Anti-glare Screen Coating, Quantum Dot Technology, Far-field Voice Interaction, Film Mode, On Screen Display, Multi-view, Samsung Health App, Motion Xcelerator Turbo Pro, Super Ultra Wide GameView, Closed Caption, RF Antenna Input, Smart Calibration, Embedded POP, SmartThings App, Anti-reflective, Q-Symphony, Game Mode, Hybrid Log Gamma, IP Control, Object Tracking Sound (OTS) Pro, Web Browser, Ultimate 8K Dimming Pro, Connect Share, Subtitle, App Casting, Auto Low Latency Mode (ALLM), Audio Return Channel (ARC), 8K AI Upscaling, Music Player, Contrast Enhancer, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), FreeSync Premium Pro, Dynamic Black Equalizer, Brightness Sensor, Progressive Scan; Voice Guidance, Voice Assistant
Color
Titan Black
Package Contents
85" Class QN900C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Interactive Features
Voice Assistant, Voice Guidance

Description

85 Neo QLED 4320p 120Hz 8K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.