This item is Discontinued.

Samsung 85in QLED 2160p 120Hz 4K QN85Q60BAFXZA

85in QLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN85Q60BAFXZA
  • Zoro # G212512039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN85Q60BAFXZA
Zoro #
G212512039
UPC #
887276607726
Country of Origin
Mexico

Dimensions

Width
74.80 in
Depth
1.10 in
Height
42.70 in
Screen Size
85 in
Screen Size Class
85"
Height with Stand
44.20 in
Depth with Stand
13.60 in
Width with Stand
74.80 in
Viewable Screen Size
84.5"

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Series
Q60B
Aspect Ratio
16:9
HDMI
Yes
Energy Consumption per Year
197 kWh
Input Voltage
120V AC
Backlight Technology
Quantum Dot LED
VESA Mount Standard
600 x 400
Virtual Assistant Supported
Alexa, Google Assistant, Bixby
Ethernet
Yes
Internet Access
Yes
Model Year
2022
Digital Tuner
ClearQAM, ATSC
PC Streaming
Yes
VESA Mount Compatible
Yes
USB
Yes
Sound System
Dolby MS12, Dolby
High Dynamic Range (HDR) Type
Q HDR, HLG, HDR10+
Total Number of HDMI Ports
3
Standard Refresh Rate
60 Hz
Service Type
TV Plus
Electronic Program Guide
Yes
Video Signal Standard
4K UHDTV
Processor Type
Quantum Processor 4K Lite
Wireless LAN
Yes
DLNA Certified
Yes
RMS Output Power
20 W
Operating Power Consumption
275 W
Streaming Service
HBO Max, YouTube, Hulu, Sling TV, Peacock, Netflix, Amazon Prime, Disney+, Apple TV
Standby Power Consumption
500 mW
Scan Format
2160p
Operating System
Tizen
Maximum Resolution
3840 x 2160
Item
Smart LED-LCD TV
Includes
Remote Control, Power Cable, User Manual, E-Manual, Universal Guide, Samsung Smart Control
Color
Titan Gray
Features
Multi-view, Music Player, Connect Share, Auto Power Off, HDR Gaming Interest Group (HGiG), Q-Symphony, Auto Motion Plus, Wake on WLAN (WoWLAN), High Dynamic Range (HDR), Motion Xcelerator, IP Control, App Casting, Noise Reduction, Auto Channel Search, Supreme UHD Dimming, Web Browser, 4K Upscaling, Samsung Health App, Sound Mirroring, Subtitle, Screen Mirroring, Quantum Dot Technology, Auto Low Latency Mode (ALLM), Audio Return Channel (ARC), SmartThings App, Hybrid Log Gamma, Embedded POP, Closed Caption, RF Antenna Input, Contrast Enhancer, Film Mode, Progressive Scan, Wake on LAN (WOL), Object Tracking Sound (OTS) Lite, Brightness Sensor, Game Mode, Smart Calibration, Q Color, On Screen Display

Description

85 QLED 2160p 120Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.