
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ME95C
Zoro #
G9047636
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
95"
Height
47.6"
Width
83.7"
Depth
1.8"
Details
Speakers
Yes
Features
Pivot Display, Button Lock, Smart Scheduling, Media Player, Lamp Error Detection, Picture by Picture (PbP), Temperature Sensor, Ultra Slim, Ambient Light Sensor, Picture in Picture, Video Wall, Image Rotation, Plug and Play
Color
Black
Operating System
Linux
Product Type
Digital Signage Display
Aspect Ratio
1899-12-30
Brightness
600 Nit
Power Consumption
495 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.