
98 Neo QLED 120Hz 4K
Mfr # QN98QN90FAFXZA
Zoro # G416020590
product price: $19,332.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Energy Star
Yes
High Dynamic Range (HDR) Type
Neo Quantum HDR+
VESA Mount Standard
600 x 400
Viewable Screen Size
98 in
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QN98QN90FAFXZA
Zoro #
G416020590
UPC #
887276934518
Country of Origin
Mexico
Dimensions
Viewable Screen Size
98 in
Screen Size Class
98 in
Details
Energy Star
Yes
High Dynamic Range (HDR) Type
Neo Quantum HDR+
VESA Mount Standard
600 x 400
Wireless LAN
Yes
Energy Consumption per Year
425 kWh
Product Type
Smart LED-LCD TV
Aspect Ratio
16:9
PC Streaming
Yes
Internet Access
Yes
VESA Mount Compatible
Yes
Backlight Technology
Neo QLED
Scan Format
2160p
Standard Refresh Rate
120 Hz
Maximum Resolution
3840 x 2160
Video Signal Standard
4K UHDTV
High Dynamic Range (HDR)
Yes
Description
98 Neo QLED 120Hz 4K Smart TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.