This item is Discontinued.

Samsung All-In-One Printer, 27 ppm, 9600 x 600 dpi SASSLC2670FW

All-In-One Printer, 27 ppm, 9600 x 600 dpi (Discontinued)

  • Mfr # SASSLC2670FW
  • Zoro # G0546765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASSLC2670FW
Zoro #
G0546765
UPC #
887276972879
Country of Origin
China

Dimensions

Width
18 1/2 in
Depth
16 7/8 in
Height
19 7/8 in
Max. Paper Size
8 1/2 in x 14 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
27.0 ppm
Print Resolution (Black)
9600 x 600 dpi
Operating System Compatibility
Linux(R) Debian 5.0, 6.0, 7.0, 7.1, Fedora Core 11, 12, 13, 14, 15, 16, 17, 18, 19, openSUSE(TM) 11.0, 11.1, 11.2, 11.3, 11.4,12.1, 12.2, 12.3, Red Hat(R) Linux(R) Enterprise WS 5, 6, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 10.04, 10.10, 11.04, 11.10, 12.04, 12.10, 13.04, Mac(R) OS X 10.5-10.9, UNIX(R) HP-UX 11.0, 11.1, IBM AIX 5.1, 5.2, 5.3, 5.4, 6.1, 7.1, Sun Microsystems Solaris(TM) 9, 10, 11, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Fax Transmission Speed
33.6 kbps
Network Types
Ethernet, WiFi
Sorting Function
No
Network Capable
Yes
Monthly Duty Cycle
60,000
Network Ready
Yes
LCD Display
Yes
Includes
Power Cord, Full Starter Toner Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
Connector/Port/Interface
Ethernet, USB, WiFi
Print Speed (Color)
27 ppm
Print Resolution (Color)
9600 x 600 dpi

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 27 ppm, Print Speed (Color) 27 ppm, Print Resolution (Black) 9600 x 600 dpi, Print Resolution (Color) 9600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Sorting Function No, LCD Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.