This item is Discontinued.

Samsung All-In-One Printr, 20 ppm, 12-1/4inHx16inW SASSLM2070FW

All-In-One Printr, 20 ppm, 12-1/4inHx16inW (Discontinued)

  • Mfr # SASSLM2070FW
  • Zoro # G0546747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SASSLM2070FW
Zoro #
G0546747
UPC #
887276958675
Country of Origin
China

Dimensions

Width
16 in
Max. Paper Size
8 1/2 in x 14 in
Height
12 1/4 in
Depth
14 1/4 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
20.0 ppm
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Linux(R) Debian 4.0, 5.0, 6.0, Fedora Core 5-15, Mandriva 2007, 2008, 2009, 2009.1, 2010, openSUSE(TM) 10.2, 10.3, 11.0, 11.1, 11.2, 11.3, 11.4, Red Hat(R) Linux(R) Enterprise WS 4, 5, 6, SUSE(TM) Linux(R) Enterprise Desktop 10, 11, Ubuntu 6.06, 6.10, 7.04, 7.10, 8.04, 8.10, 9.04, 9.10, 10.04, 10.10, 11.04, Mac(R) OS X 10.5-10.9, UNIX(R) HP-UX 11, 11i, IBM AIX 5.1, 5.2, 5.3, 5.4, 6.1, 7.1, Sun Microsystems Solaris(TM) 9, 10, 11, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Max. Copies
99
Includes
Toner Cartridge, USB Cable, Power Cable, Driver/Software CDROM and Quick Installation Guide
Network Ready
Yes
Monthly Duty Cycle
10,000
Sorting Function
No
LCD Display
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Network Types
Ethernet, WiFi
Network Capable
Yes
Print Resolution - Black
600 x 600 dpi

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 20 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.