This item is Discontinued.

Samsung All-In-One Printr, 40 ppm, 19inHx18-1/2inW SASSLM3870FW

All-In-One Printr, 40 ppm, 19inHx18-1/2inW (Discontinued)

  • Mfr # SASSLM3870FW
  • Zoro # G0546710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SASSLM3870FW
Zoro #
G0546710
UPC #
887276024592
Country of Origin
China

Dimensions

Max. Paper Size
8 1/2 in x 14 in
Depth
17 1/2 in
Height
19 in
Width
18 1/2 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
40.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Linux(R) Fedora Core 1-4, Red Hat(R) Linux(R) 8, 9, SUSE(TM) Linux(R) 8.2-9.2, Mac(R) OS X 10.5-10.8, Novell NetWare(R) 5.x, 6.x, UNIX(R) HP-UX, Windows(R) NT 4.0, 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Network Types
Ethernet, WiFi
Max. Copies
99
Network Ready
Yes
LCD Display
Yes
Monthly Duty Cycle
100,000
Connector/Port/Interface
Ethernet, USB, WiFi
Sorting Function
No
Fax Transmission Speed
33.6 kbps
Network Capable
Yes
Includes
Power Cord, Full Starter Toner, Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 40 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes, Operating System Compatibility Linux(r) Fedora Core 1-4, Red Hat(r) Linux(r) 8, 9, SUSE(TM) Linux(r) 8.2-9.2, Mac(r) OS X 10.5-10.8, Novell NetWare(r) 5.x, 6.x, UNIX(r) HP-UX, Windows(r) NT 4.0, 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Fax Transmission Speed 33.6 kbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.