This item is Discontinued.

Samsung All-In1 Prntr, 18 ppm, 17-5/8inHx16-1/2inW SASSLC1860FW

All-In1 Prntr, 18 ppm, 17-5/8inHx16-1/2inW (Discontinued)

  • Mfr # SASSLC1860FW
  • Zoro # G0546771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SASSLC1860FW
Zoro #
G0546771
UPC #
887276678177
Country of Origin
China

Dimensions

Height
17 5/8 in
Width
16 1/2 in
Max. Paper Size
8 1/2 in x 14 in
Depth
16 7/8 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
18.0 ppm
Print Resolution (Black)
9600 x 600 dpi
Operating System Compatibility
Linux(R) Debian 5.0, 6.0, Fedora Core 6, 11, 12, 13, 14, 15, 16, 17, 18, openSUSE(TM) 11.0, 11.1, 11.2, 11.3, 11.4, 12.1, 12.2, 12.3, Red Hat(R) Linux(R) Enterprise 5, SUSE(TM) Linux(R) Enterprise Desktop 10, Ubuntu 10.04, 10.10, 11.04, 11.10, 12.04, 12. 11, Mac(R) 10.5-10.9, Windows(R) XP, Server 2008, Vista(TM), 7, 8, Server 2012
Max. Copies
99
Print Speed (Color)
18 ppm
Includes
Power Cord, Starter Toners, Full Imaging Unit, Waste Toner Bottle, Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
Network Ready
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Network Types
Ethernet, WiFi
Sorting Function
No
Monthly Duty Cycle
40,000
LCD Display
Yes
Network Capable
Yes
Print Resolution (Color)
9600 x 600 dpi

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 18 ppm, Print Speed (Color) 18 ppm, Print Resolution (Black) 9600 x 600 dpi, Print Resolution (Color) 9600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.