Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Blu-Ray Player, 1-25/32" H, 15-63/64" W UBD-M9500

Blu-Ray Player, 1-25/32" H, 15-63/64" W (Discontinued)

  • Mfr # UBD-M9500
  • Zoro # G0228291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBD-M9500
Zoro #
G0228291
UPC #
887276201535
Country of Origin
Mexico

Dimensions

Height
1-25/32"
Width
15-63/64"
Depth
8-57/64"
Battery Size
AAA

Details

Item
Blu-Ray Player
Power Rating
22W
Number of Batteries
2
Batteries Included
Yes

Description

Blu-Ray Player, Power Rating 22W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.