This item is Discontinued.

Samsung Cap Adapter, 6-13/16 in. L, Aluminum, Ivory SBP-300HM6

Cap Adapter, 6-13/16 in. L, Aluminum, Ivory (Discontinued)

  • Mfr # SBP-300HM6
  • Zoro # G9480405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP-300HM6
Zoro #
G9480405
UPC #
-
Country of Origin
China

Dimensions

Width
6-13/16"
Height
2-39/64"
Length
6-13/16"

Details

Item
Cap Adapter
Fits
PTZ Dome Cameras
Color
Ivory
Material
Aluminum
For Use With
Dome Cameras
Function
Video Surveillance Camera Mounting Device
Body Material
Aluminum

Description

Cap Adapter, Color Ivory, Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.